Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Flex-Head Combo Wrench, 7/16" (Discontinued)
Mfr # 11901
Zoro # G7639689
This Product is Discontinued
Key Features
- Overall Length 7"
- Size 7/16"
- Finish Chrome plated
- SAE or Metric SAE
- Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
Product Information
- Brand Williams
- MFR # 11901
- Zoro # G7639689
- UPC # 662459119018
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 7" |
Size | 7/16" |
Details
Item | Flex-Head Combo Wrench,7/16" |
Finish | Chrome plated |
SAE or Metric | SAE |
Features | Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power |
Number of Points | 12 |
Sub-Category | Williams |
Description
The Williams 11901 Flex-Head Combo Wrench is the perfect tool for tackling fasteners. The high-quality chrome plated wrench features a flex head, which allows you to adjust nuts and bolts without having to reposition the wrench. This 7" long 12-point combination wrench has a 7/16" size and is made of chrome plated metal. It has a flex head that allows you to adjust parts without having to reposition the wrench. With its exceptional design, this Williams Flex Head Combo Wrench will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.