Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Flex Combo Wrench Set, SAE, High Polish (Discontinued)
Mfr # 11940
Zoro # G7621979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Provides Extra Knuckle Clearance, Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Number of Points 12
- Finish Chrome plated
- Includes (7) Flex Combo Wrench Set: (1) Length 7" of Size 3/8", (1) Length 7" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-3/4" of Size 5/8", (1) Length 9-3/4" of Size 11/16", (1) Length 10-3/4" of Size 3/4"
- Overall Length 7", 7", 8", 8-3/4", 9-3/4", 9-3/4", 10-3/4"
Product Information
- Brand Williams
- MFR # 11940
- Zoro # G7621979
- UPC # 662459119407
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 7", 7", 8", 8-3/4", 9-3/4", 9-3/4", 10-3/4" |
Details
Features | Provides Extra Knuckle Clearance, Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power |
Number of Points | 12 |
Finish | Chrome plated |
Includes | (7) Flex Combo Wrench Set: (1) Length 7" of Size 3/8", (1) Length 7" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-3/4" of Size 5/8", (1) Length 9-3/4" of Size 11/16", (1) Length 10-3/4" of Size 3/4" |
Description
Flex Combo Wrench Set,SAE,High Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.