Shop All Adjustable Wrenches
Williams
Williams Flare Nut Wrench Set
Mfr # JHWWS-14
Zoro # G0907131
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Features will Not Mar Fittings on Pipes and Tubing, Recessed Corners in Ends Provide Extra Turning Power, Satin Chrome Textured Finish Provides Great Feel and Extra Gripping Power, 6 Point, Sae
- Number of Pieces 5
- Jaw Capacity 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 1", 7/8" x 1-1/8"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # JHWWS-14
- Zoro # G0907131
- UPC # 662459908032
- Country of Origin United States
- Category Adjustable Wrenches
Details
Finish | Satin Chrome |
Features | will Not Mar Fittings on Pipes and Tubing, Recessed Corners in Ends Provide Extra Turning Power, Satin Chrome Textured Finish Provides Great Feel and Extra Gripping Power, 6 Point, Sae |
Number of Pieces | 5 |
Jaw Capacity | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 1", 7/8" x 1-1/8" |
Sub-Category | Williams |
Item | Flare Nut Wrench Set |
Description
Flare Nut Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- J.W. WINCO GN451.3-16-13-8-55 Rubber Bumper Stainless, Tapped (451.3-16-13-8-55)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- WILLIAMS Williams Adjustable Hk Spanner, 4-1/2 - 6-1/2" (474A-TH)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- Williams Wrenches