Shop All Engineer, Drilling & Blacksmith Hammers
Williams
Williams Drilling Hammer, 32oz.
Mfr # 20678
Zoro # G7037838
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Width 1-13/32"
- Length 10-1/4"
- Material Fiberglass Handles with Cushion Grip
- Color Black/Blue
Product Information
- Brand Williams
- MFR # 20678
- Zoro # G7037838
- UPC # 662459206787
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 1-13/32" |
Length | 10-1/4" |
Details
Item | 32 Oz Drilling Hammer |
Sub-Category | Williams |
Material | Fiberglass Handles with Cushion Grip |
Color | Black/Blue |
Description
Drilling Hammer,32oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH KIT PNEUMATIC PILOT 5PC (MY32020)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- TRUE NORTH Bag/Tote, Gear Bag, Hi-Viz Red, Nylon, 2 Pockets (RBL20)
- KRAFT TOOL Joint Knife, Flexible, 5", Carbon Steel (DW530)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- WILLIAMS Williams Drilling Hammer, 32 oz. (20678-TH)
- URREA Steel Faces hammer 26Oz (1326DB)
- MARTIN SPROCKET & GEAR Martin Sprocket & Gear FMT-170FG Door Skin Hammer Fiberglass Handles (FMT-170FG)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- BETA Mechanics Hammer, Fibre, T1000 (013700700)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- Williams Hammers and Striking Tools