Shop All Dead Blow Hammers
Williams
Williams Deadblow Hammer, 16 oz.
Mfr # JHW-16
Zoro # G6522227
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # JHW-16
- Zoro # G6522227
- UPC # 662459304001
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 12" |
Details
Item | Dead Blow Hammer, 16 Oz |
Sub-Category | Williams |
Description
The Williams JHW-16 Deadblow Hammer is an excellent tool for taking out dents in vehicles, walls and other surfaces. It features a non-slip grip handle to give you more control while working. The Williams Deadblow Hammer will be the perfect addition to your auto body repair kit with its 16 oz weight and solid design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- RIDGID Drum, Asm 5/8 W/Pigtail K7500 (61107)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6259)
- WILLIAMS Williams Deadblow Hammer, 32 oz. (JHW-32)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS (51-621)
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- TITAN Dead Blow Hammer, 32 oz. (63032)
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- Williams Dead Blow Hammers