Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench Set, 16 pcs. (Discontinued)
Mfr # 11009
Zoro # G7630117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power
- Number of Points 12
- Includes (16) Combo Wrench Set: (1) Length 5-1/8" of Size 1/4", (1) Length 5-3/4" of Size 5/16", (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8-1/8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 10-1/4" of Size 11/16", (1) Length 11" of Size 3/4", (1) Length 12" of Size 13/16", (1) Length 12-3/8" of Size 7/8", (1) Length 13-1/4" of Size 15/16", (1) Length 14" of Size 1", (1) Length 14-5/8" of Size 1-1/16", (1) Length 16-1/4" of Size 1-1/8", (1) Length 17" of Size 1-1/4"
- Finish Chrome plated
- Overall Length 5-1/8", 5-3/4", 6-1/2", 7-1/4", 8-1/8", 8-3/4", 9-1/2", 10-1/4", 11", 12", 12-3/8", 13-1/4", 14", 14-5/8", 16-1/4/", 17"
Product Information
- Brand Williams
- MFR # 11009
- Zoro # G7630117
- UPC # 662459329189
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8", 5-3/4", 6-1/2", 7-1/4", 8-1/8", 8-3/4", 9-1/2", 10-1/4", 11", 12", 12-3/8", 13-1/4", 14", 14-5/8", 16-1/4/", 17" |
Details
Features | Provides Great Feel and Extra Gripping Power, Easy Socket Engagement and Maximum Versatility, Recessed Corners in Box End Provide Extra Turning Power |
Number of Points | 12 |
Includes | (16) Combo Wrench Set: (1) Length 5-1/8" of Size 1/4", (1) Length 5-3/4" of Size 5/16", (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8-1/8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 10-1/4" of Size 11/16", (1) Length 11" of Size 3/4", (1) Length 12" of Size 13/16", (1) Length 12-3/8" of Size 7/8", (1) Length 13-1/4" of Size 15/16", (1) Length 14" of Size 1", (1) Length 14-5/8" of Size 1-1/16", (1) Length 16-1/4" of Size 1-1/8", (1) Length 17" of Size 1-1/4" |
Finish | Chrome plated |
Description
Combo Wrench Set,16 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.