Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Combo Wrench Set, 14 pcs. (Discontinued)
Mfr # 11012
Zoro # G7625086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Chrome
- Overall Length 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4", 9-1/8", 9-1/2", 10-1/4", 10-1/2", 11"
- Number of Points 12
- Includes (14) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm, (1) Length 9-1/8"of Size 15mm, (1) Length 9-1/2"of Size 16mm, (1) Length 10-1/4"of Size 17mm, (1) Length 10-1/2"of Size 18mm, (1) Length 11"of Size 19mm
Product Information
- Brand Williams
- MFR # 11012
- Zoro # G7625086
- UPC # 662459110121
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8", 5-3/8", 5-3/4", 6-1/2", 6-3/4", 7-1/4", 7-3/4", 8-1/8", 8-3/4", 9-1/8", 9-1/2", 10-1/4", 10-1/2", 11" |
Details
Finish | Satin Chrome |
Number of Points | 12 |
Includes | (14) Combo Wrench Set: (1) Length 5-1/8"of Size 6mm, (1) Length 5-3/8"of Size 7mm, (1) Length 5-3/4"of Size 8mm, (1) Length 6-1/2"of Size 9mm, (1) Length 6-3/4"of Size 10mm, (1) Length 7-1/4"of Size 11mm, (1) Length 7-3/4"of Size 12mm, (1) Length 8-1/8"of Size 13mm, (1) Length 8-3/4"of Size 14mm, (1) Length 9-1/8"of Size 15mm, (1) Length 9-1/2"of Size 16mm, (1) Length 10-1/4"of Size 17mm, (1) Length 10-1/2"of Size 18mm, (1) Length 11"of Size 19mm |
Description
Combo Wrench Set,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.