Shop All Ratcheting Wrenches
Williams
Williams Combo Ratchet Wrench, Stubby, 9/16"
Mfr # 1218RCS
Zoro # G7637616
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 4-11/16"
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby
Product Information
- Brand Williams
- MFR # 1218RCS
- Zoro # G7637616
- UPC # 662459919335
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4-11/16" |
Size | 9/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination, Stubby |
Sub-Category | Williams |
Item | Combo Ratchet Wrench,Stubby,9/16" |
Description
Combo Ratchet Wrench,Stubby,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- PROTO Pilot Bearing Puller (J4059)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- PROTO 1/2 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J7428S)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- WILLIAMS Williams Combo Ratchet Wrench, 17mm, Hi-Polish (1217MNRC)
- WILLIAMS Williams Combo Ratchet Wrench Set, 9 pcs. (MWS-1123NRC)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07T)
- Williams Wrenches