Shop All Locking Clamps
This Product is Discontinued
Williams
Williams C-Clamp Standard Screw, 4" (Discontinued)
Mfr # CC-404S
Zoro # G7091519
This Product is Discontinued
Key Features
- Max. Opening 4"
- Throat Depth 3-3/16"
- Size 4"
- Features Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
- Number of Pieces 1
Product Information
- Brand Williams
- MFR # CC-404S
- Zoro # G7091519
- UPC # 662459268273
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 3-3/16" |
Size | 4" |
Details
Max. Opening | 4" |
Features | Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Sub-Category | Williams |
Item | C-Clamp Standard Screw,4" |
Description
C-Clamp Standard Screw,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.