Shop All Locking Clamps
Williams
Williams C-Clamp Standard Screw, 2"
Mfr # CC-402S
Zoro # G7145577
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 2-11/32"
- Size 2"
- Features Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
- Number of Pieces 1
Product Information
- Brand Williams
- MFR # CC-402S
- Zoro # G7145577
- UPC # 662459268259
- Country of Origin United States
- Category Locking Clamps
Dimensions
Throat Depth | 2-11/32" |
Size | 2" |
Details
Max. Opening | 2" |
Features | Black Threaded Screw With T-Handle; Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp Standard Screw,2" |
Sub-Category | Williams |
Description
C-Clamp Standard Screw,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10-Pc Sae Hex Bit Socket Set, W1387 (W1387)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/16" (5334)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- TITAN ® 3 in. Heavy-Duty C-Clamp (51572)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- PULL-IT Dyna-Mo Jr Clamp (305)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- Williams Locking Clamps