Shop All Locking Clamps
This Product is Discontinued
Williams
Williams C-Clamp Copper Screw, 8" (Discontinued)
Mfr # 20008
Zoro # G6522586
This Product is Discontinued
Key Features
- Max. Opening 8"
- Throat Depth 5"
- Size 8"
- Finish Powder Coated
- Features Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing.
Product Information
- Brand Williams
- MFR # 20008
- Zoro # G6522586
- UPC # 662459200082
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 5" |
Size | 8" |
Details
Max. Opening | 8" |
Finish | Powder Coated |
Features | Drop-Forged and Heat Treated For Maximum Strength and Greater Rigidity; I-Beam Design For Extra Strength; Highly Resistant to Springing. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Drop Forged C - Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp Copper Screw,8" |
Sub-Category | Williams |
Description
C-Clamp Copper Screw,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.