Shop All Combination Wrench Sets
Williams
Williams Angle Wrench Set, Double, Open End, 5 pcs.
Mfr # 3780
Zoro # G7600735
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Satin Chrome
- Includes (5) Angle Wrench Set: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8"
- Head Angle 15 and 60 Degrees
- Overall Length 6-1/2", 7-1/4", 8", 8-3/4", 9-1/2"
Product Information
- Brand Williams
- MFR # 3780
- Zoro # G7600735
- UPC # 662459328588
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Overall Length | 6-1/2", 7-1/4", 8", 8-3/4", 9-1/2" |
Size | 3/8", 7/16", 1/2", 9/16", 5/8" |
Details
SAE or Metric | SAE |
Finish | Satin Chrome |
Includes | (5) Angle Wrench Set: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8" |
Head Angle | 15 and 60 Degrees |
Item | Angle Wrench Set,Double,Open End,5 pcs. |
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Sub-Category | Williams |
Description
Angle Wrench Set,Double,Open End,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (20183B12110R)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- WILLIAMS Williams Super Combo Wrench Set, 15 pcs. (MWS-15A)
- WILLIAMS Williams Combo Wrench Set, 10 pcs., SAE (WS-1174TA)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- WILLIAMS Williams Combo Wrench Set, 27 pcs., SAE, Metric (MWS-27TA)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DF94)
- Williams Wrenches