Shop All Combination Wrench Sets
Williams
Williams Angle Wrench Set, Double, Open End, 10 pcs.
Mfr # 3782
Zoro # G7637799
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Satin Chrome
- Includes (10) Double Open End Angle Wrench Set: (1) Length 4-3/4" of Size 3/8", (1) Length 5" of Size 7/16", (1) Length 5-1/2" of Size 1/2", (1) Length 6" of Size 9/16", (1) Length 6-1/4" of Size 5/8", (1) Length 7" of Size 11/16", (1) Length 7-1/4" of Size 3/4", (1) Length 7-1/2" of Size 13/16", (1) Length 8-1/4" of Size 7/8", (1) Length 9-3/4" of Size 1"
- Head Angle 15 and 60 Degrees
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Product Information
- Brand Williams
- MFR # 3782
- Zoro # G7637799
- UPC # 662459328595
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1" |
Overall Length | 4-3/4", 5", 5-1/2", 6", 6-1/4", 7", 7-1/4", 7-1/2", 8-1/4", 9-3/4" |
Details
SAE or Metric | SAE |
Finish | Satin Chrome |
Includes | (10) Double Open End Angle Wrench Set: (1) Length 4-3/4" of Size 3/8", (1) Length 5" of Size 7/16", (1) Length 5-1/2" of Size 1/2", (1) Length 6" of Size 9/16", (1) Length 6-1/4" of Size 5/8", (1) Length 7" of Size 11/16", (1) Length 7-1/4" of Size 3/4", (1) Length 7-1/2" of Size 13/16", (1) Length 8-1/4" of Size 7/8", (1) Length 9-3/4" of Size 1" |
Head Angle | 15 and 60 Degrees |
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily |
Sub-Category | Williams |
Item | Angle Wrench Set,Double,Open End,10 pcs. |
Description
Angle Wrench Set,Double,Open End,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Surf. Trt. 12" Drill Bit (D/AA/CX123/8)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- KO-KEN Socket 30mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-30)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- WILLIAMS Williams Combo Wrench Set, 10 pcs., SAE (WS-1174TA)
- WILLIAMS Williams Super Combo Wrench Set, Red, 11 pcs., SAE (WS-1171RSC)
- WILLIAMS Williams Super Combo Wrench Set, 8 pcs. (MWS-1B)
- WILLIAMS Williams Combo Wrench Set, 27 pcs., SAE, Metric (MWS-27TA)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- WILLIAMS Williams Super Combo Wrench Set, Yellow, 14 pcs, SAE (WS-1172YSC)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- Williams Combination Wrench Sets