Shop All Adjustable Wrenches
Williams
Williams Adjustable Wrench, Black, 12"
Mfr # 13612A
Zoro # G7613070
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Black Phosphate
- Features Heavy Duty Industrial Grade, Fully Polished
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/2"
Product Information
- Brand Williams
- MFR # 13612A
- Zoro # G7613070
- UPC # 662459337238
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black Phosphate |
Features | Heavy Duty Industrial Grade, Fully Polished |
Jaw Capacity | 1-1/2" |
Standards | ANSI B107.8M |
Item | Adjustable Wrench,Black,12" |
Sub-Category | Williams |
Description
This Williams Adjustable Wrench is the ideal tool for adjusting nuts and bolts. It has a heavy duty industrial grade finish, which makes it durable and easy to clean. The fully polished adjustable wrench also comes with a black phosphate finish. This 12" adjustable wrench has a jaw capacity of 1-1/2". The overall length is 12", while the adjustable wrench nominal length is 12". Equip yourself with this sturdy adjustable wrench that will meet all your needs in a workshop or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6227)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- WILLIAMS Williams Adjustable Wrench, Black, 10" (13610A)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" (HW-6040)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- URREA 15" Lg Black Finish Adjustab (715S)
- Williams Wrenches