Shop All Ball Peen Hammers
Williams
Williams 8 oz. Ball Peen Hammer, Fiberglass Handle
Mfr # 20542-TH
Zoro # G7612650
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 8.0
- Handle Fiberglass
- Head Weight (Lb.) 1/2
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 20542-TH
- Zoro # G7612650
- UPC # 662459363527
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,Fiberglass,8 oz. |
Head Weight (Oz.) | 8.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 1/2 |
Sub-Category | Williams |
Description
Ball Pein Hammer,Fiberglass,8 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18236)
- PROTO EXTERNAL RETAINING RING PLIER (POJ365)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Fiberglass Handle (20545-TH)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- KD TOOLS Dead Blow Ball Peen Hammer, 26 oz. (68-516G)
- Williams Hammers and Striking Tools