Shop All Ball Peen Hammers
Williams
Williams 32 oz. Ball Peen Hammer, Hickory Handle
Mfr # HBP-4A
Zoro # G7150249
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Handle Hickory
- Head Weight (Lb.) 2
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # HBP-4A
- Zoro # G7150249
- UPC # 662459357243
- Country of Origin United States
- Category Ball Peen Hammers
Details
Item | Hickory Handle Ball Pein Hammer,32oz. |
Head Weight (Oz.) | 32.0 |
Handle | Hickory |
Head Weight (Lb.) | 2 |
Sub-Category | Williams |
Description
Hickory Handle Ball Pein Hammer,32oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Fiberglass Handle, Head Weight (Lb.): 3/4 (20543)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- VAUGHAN TC308 8 oz Hickory Handle Ball Oein Hammer (15330)
- Williams Hammers and Striking Tools