Shop All Ball Peen Hammers
Williams
Williams 32 oz. Ball Peen Hammer, Fiberglass Handle
Mfr # 20546-TH
Zoro # G7614428
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Handle Fiberglass
- Head Weight (Lb.) 2
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 20546-TH
- Zoro # G7614428
- UPC # 662459363565
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,Fiberglass,32 oz. |
Head Weight (Oz.) | 32.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 2 |
Sub-Category | Williams |
Description
Ball Pein Hammer,Fiberglass,32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-06)
- PROTO Standard Detachable Tip (J4022T)
- STANLEY Stanley Tools 2663581 Fatmax Xtreme 43-609 Magnetic Torpedo Level; 0.0005 in 9 in. - Aluminum (2663581)
- WESTWARD Bag/Tote, Unlined Bag, Black, 600d Polyester, 1 Pockets (25F579)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- PRO-GRADE TOOLS Ball Pein Hammer, 16 oz. (15616)
- Williams Hammers and Striking Tools