Shop All Ball Peen Hammers
Williams
Williams 32 oz. Ball Peen Hammer
Mfr # 20546
Zoro # G7089875
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Head Weight (Lb.) 2
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 20546
- Zoro # G7089875
- UPC # 662459205469
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,32oz. |
Head Weight (Oz.) | 32.0 |
Head Weight (Lb.) | 2 |
Sub-Category | Williams |
Description
The Williams 20546 32 oz. Ball Peen Hammer is a great addition to your toolbox. It has a polished head that helps you get the job done quickly and efficiently. This ball pein hammer features a smooth face, round edges and an eye that is dimpled for easy handling. The Williams 20546 32 oz. Ball Peen Hammer is designed to help you save time when it comes to getting projects done around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 5mm dia., 70mm L (311.050.41)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- TITAN Chain Wrench, 12" (21370)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, 0.25 (GP4C---R-----21)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Fiberglass Handle, Head Weight (Lb.): 3/4 (20543)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN 2 LB BL SMITH (MT121G)
- Williams Hammers and Striking Tools