Shop All Cable and Wire Cutters
Williams
Tools at Height 8-1/2" Wire Twister & Cutter
Mfr # WTC-11-TH
Zoro # G7620831
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Tough Stainless Steel and Safety Wire
- Overall Length 8-1/2"
- Material High Carbon Alloy Steel
- Features Diamond-Shaped, Flat Top Jaw Serrations; Tool At Height Wire Twister/Cutter
- Sub-Category Tools at Height
Product Information
- Brand Williams
- MFR # WTC-11-TH
- Zoro # G7620831
- UPC # 662459960658
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8-1/2" |
Details
Primary Application | Tough Stainless Steel and Safety Wire |
Material | High Carbon Alloy Steel |
Features | Diamond-Shaped, Flat Top Jaw Serrations; Tool At Height Wire Twister/Cutter |
Item | Wire Twister/Cutter,8-1/2" |
Sub-Category | Tools at Height |
Description
Wire Twister/Cutter,8-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- TITAN STAR KEY TAMPER RESISTANT 13PC SET (TL12715)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- BETA Cable Cutter for Copper Cable, 600mm (011330001)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- Williams Knives, Cutters & Snips