Shop All Tool Boxes
Williams
Tool Box, Blue, 18 in W x 8 in D
Mfr # TB-103
Zoro # G7135445
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Toolbox,18x8x2" Blue
- Width 18 in
- Depth 8 in
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # TB-103
- Zoro # G7135445
- UPC # 662459295361
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 8 in |
Details
Item | Tool Box |
Color | Blue |
Includes | Toolbox,18x8x2" Blue |
Sub-Category | Williams |
Description
Toolbox,18x8x2 In. Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Cable Stripper (4215-2001)
- SK HAND TOOLS Pliers, 8" Slip Joint Pliers (7208)
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- Williams Tool Boxes