Shop All Tool Boxes
Williams
Tool Box, Blue, 13 in W x 9 in D
Mfr # TB-102
Zoro # G7128795
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Toolbox,13x9x1 3/4" Blue
- Width 13 in
- Depth 9 in
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # TB-102
- Zoro # G7128795
- UPC # 662459295354
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 13 in |
Depth | 9 in |
Details
Item | Tool Box |
Color | Blue |
Includes | Toolbox,13x9x1 3/4" Blue |
Sub-Category | Williams |
Description
Toolbox,13x9x1 3/4 In. Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- Williams Tool Boxes