Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 1215ANTDAVIS8C NBA 12 x 15 in. Anthony Davis New Orleans Pelicans 8-Card Plaque
Mfr # 1215ANTDAVIS8C
Zoro # G303874367
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 1215ANTDAVIS8C
- Zoro # G303874367
- UPC # 723450643718
- Country of Origin China
- Category Wall Art & Decor
Description
Anthony Davis is celebrated on a 12" x 15" cherry wood plaque featuring a licensed photo, one genuine licensed trading card of the player along with an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect both the photo and trading card. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Sze: 12" x 15"
- Player Name: Anthony Davis
- Sport Theme: Basketball
- Team Name: New Orleans Pelicans
- League: NBA
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25PK Nickel Uphol Nail (122688)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 49ERS1318TS NFL San Francisco 49ers 13 Different Licensed Trading Card Team Sets (49ERS1318TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 68FLEURYLV 6 x 8 in. NHL Marc Andre-Fleury Las Vegas Golden Knights Two Card Plaque (68FLEURYLV)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables BENGALS1518TS NFL Cincinnati Bengals 15 Different Licensed Trading Card Team Sets (BENGALS1518TS)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 24x24 (ALI9043-C2424GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- Williams & Son Saw & Supply Wall Art & Decor