Shop All Screwdrivers
Williams
Screwdriver, Premium Round, 8"x3/8" 3/8" Round
Mfr # SDR-28
Zoro # G7166909
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8"
- Shank Length 8"
- Overall Length 12-11/16"
- Shank Material Alloy steel
- Features Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Product Information
- Brand Williams
- MFR # SDR-28
- Zoro # G7166909
- UPC # 662459926302
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8" |
Shank Length | 8" |
Overall Length | 12-11/16" |
Details
Item | Screwdriver,Premium Round,8"x3/8" |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Tip Style | Slotted |
Sub-Category | Williams |
SAE or Metric | SAE |
Shank Shape | Round |
Finish | Chrome plated |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Description
Screwdriver,Premium Round,8 In.x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- Williams Screwdrivers and Nutdrivers