Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 1/8" Tip Size
Mfr # HK-1/8
Zoro # G7610657
product price: $0.56
/ea
Sold in multiples of 25 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3/4"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Product Information
Dimensions
Arm Length | 2-13/32" |
Handle Length | 3/4" |
Tip Size | 1/8" |
Arm-Length | 2-13/32" |
Handle-Length | 3/4" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | SAE |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
Hex Key,L-Type,1/8 In.,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/64 (11008)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- HOUGEN-OGURA 75004PR Electro-Hydraulic Hole Puncher-120V (0754102)
- ASTRO PNEUMATIC Inline Cutoff, 3" (209)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHL)
- Williams Hex Keys