Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 0.05" Tip Size
Mfr # HK-.050
Zoro # G7603928
product price: $0.49
/ea
Sold in multiples of 25 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 1/2"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Product Information
Dimensions
Arm Length | 1-23/32" |
Handle Length | 1/2" |
Tip Size | 0.05" |
Arm-Length | 1-23/32" |
Handle-Length | 1/2" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Sub-Category | Williams |
Measurement Type | SAE |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Hex Key,L-Type,050 In.,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- Williams Wrenches