Shop All Tool Chests & Cabinets
Williams
Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H
Mfr # W40RC7
Zoro # G7166321
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
- Material Steel
- Includes Drawer liners
- Features Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety
Product Information
- Brand Williams
- MFR # W40RC7
- Zoro # G7166321
- UPC # 662459928573
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 40 in |
Depth | 20 in |
Height | 38 in |
Details
Item | Rolling Cabinet |
Number of Drawers | 7 |
Color | Red |
Material | Steel |
Includes | Drawer liners |
Features | Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety |
Sub-Category | Williams |
For Use With | Industrial |
Tool Storage Type Included | Rolling Cabinet |
Description
Roller Cabinet,Red,40 In.,7 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) IP27 5.9" (36474)
- CRESCENT WISS 9-1/4" MetalMasterĀ® Offset Straight and Left Cut Aviation Snips (M6R)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- L.H. DOTTIE L.H. Dottie 8'' Magnetic Screwdriver (MHD)
- WILLIAMS Rolling Cabinet, 7 Drawer, Blue, Steel, 40 in W x 20 in D x 38 in H (W40RC7BL)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Stainless Steel Silver, 42" W x 19" D x 40" H (53RH52)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- Williams Tool Chests & Cabinets