Shop All Tool Belts & Pouches
Williams
Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets
Mfr # R-48A
Zoro # G7037661
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Roll Up Tool Bag
- Features Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category Williams
- Number of Pieces 1
- Height 9-1/4"
Product Information
- Brand Williams
- MFR # R-48A
- Zoro # G7037661
- UPC # 662459364296
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 9-1/4" |
Width | 15-1/4" |
Details
Item | Tool Pouch,3Pocket 15-1/4 "WX9-1/"H |
Tool Storage Type Included | Roll Up Tool Bag |
Features | Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets |
Sub-Category | Williams |
Number of Pieces | 1 |
Number of Pockets | 3 |
Description
Tool Pouch,3Pocket 15-1/4 In.WX9-1/ In.H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- LAVALLEE & IDE REAMER CHUCKING METRIC STRAIGHT FLUTE HSS L&I M28 (LV533 1.1024)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05022729001)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- Williams Tool Belts & Pouches