Shop All Tool Chests & Cabinets
Williams
Professional Top Chest, 4 Drawer, Black, Steel, 26-1/2 in W x 20 in D x 19-1/2 in H
Mfr # W26TC4B
Zoro # G7169401
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Steel
- Features Double Wall Construction Provides Strength
- Width 26-1/2 in
Product Information
- Brand Williams
- MFR # W26TC4B
- Zoro # G7169401
- UPC # 662459328854
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 20 in |
Height | 19-1/2 in |
Details
Item | Top Chest |
Number of Drawers | 4 |
Color | Black |
Material | Steel |
Features | Double Wall Construction Provides Strength |
Sub-Category | Williams |
Series | Professional |
Configuration | (2) 21-3/8" W x 17-17/32" D x 1-13/32" H; (2) 21-3/8" W x 17-17/32" D x 3-19/32" H |
Storage Capacity | 6180 cu in. |
Tool Storage Type Included | Top Tool Chest |
System of Measurement | Inch |
Load Rating | 75 lb. |
Drawer Slides | Full Extension Ball Bearing |
Finish | Luster Paint |
Locking System | 2-Point |
Description
Top Chest,Black,26 In.,4 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Cutter Pilot Bit, 1/4" Shank Sz, 2"L (07566-PWR)
- WESTWARD Silver/Deming Drill, 29/32, Co, 118Deg (5TVR1)
- TRUPER 3Lb Cross Peen Hammer (CRP3HC)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- WILLIAMS Rolling Cabinet, 7 Drawer, Blue, Steel, 40 in W x 20 in D x 38 in H (W40RC7BL)
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- BETA Fixed Module With 7 Drawer (055000203)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- PERFORMANCE TOOL Service Cart with Tool Holder- Bins and Drawer (PMW54006)
- HUOT Super Cabinet Combination Tool Chest/Cabinet, 15 Drawer, Gray, Steel, 34 in W x 19 in D x 38 in H (13525)
- Williams Tool Chests & Cabinets