Shop All Screwdrivers
Williams
Phillips Screwdrvier, 3Pt, 6" Blade #3 Round
Mfr # SDP-3-6
Zoro # G7034441
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Shank Length 6"
- Overall Length 10-1/2"
- Tip Style Phillips
Product Information
- Brand Williams
- MFR # SDP-3-6
- Zoro # G7034441
- UPC # 662459926258
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6" |
Overall Length | 10-1/2" |
Details
Item | Phillips Screwdrvier,3Pt,6" Blade |
Tip Style Group | Phillips |
Tip Style | Phillips |
Finish | Chrome plated |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Shank Material | Alloy steel |
Shank Shape | Round |
Sub-Category | Williams |
Handle Type | Comfort Grip |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Phillips Screwdrvier,3Pt,6 In. Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/2" (TCQYO48A)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- WILLIAMS Screwdriver, Premium Round, 10"x7/16" 7/16" Round (SDR-30)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round (607-3-INS)
- Williams Screwdrivers and Nutdrivers