Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 9 3/4" L
Mfr # 1502MRMHW
Zoro # G308229926
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 9 3/4 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Product Information
- Brand Williams
- MFR # 1502MRMHW
- Zoro # G308229926
- UPC # 662459181947
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 9 3/4 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Calibration Certificate Included | Yes, NIST |
Torque Limiting Mechanism | Click-Type |
Dual Scale | Yes |
Clockwise Accuracy | +/-3% |
Extended Data Testing | Yes, NIST |
Head Movement | Ratcheting |
Secondary Scale Range | 2.8 to 15.3 N-m |
Primary Scale Range | 20 to 150 in-lb |
Primary Scale Increments | 1 in-lb |
Secondary Scale Increments | 0.12 N-m |
Torque Setting | Adjustable |
Torque Adjustability | Adjustable |
Weight | 0.85 lb |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 2.8 N-m to 15.3 N-m, 20 to 150 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- MONTI BRISTLE BLASTER Plastic Housing Blaster (10MT30592)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- GEARWRENCH 12 Drive Micrometer Torque Wrench 30250 Ftlb (KDT85066M)
- Williams Micrometer Torque Wrenches