Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 9 3/4" L
Mfr # 1501MRMHW
Zoro # G208230008
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 9 3/4 in
- Torque Measurement Type Inch-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Product Information
- Brand Williams
- MFR # 1501MRMHW
- Zoro # G208230008
- UPC # 662459181930
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 3/4 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Head Movement | Ratcheting |
Weight | 0.9 lb |
Extended Data Testing | Yes, NIST |
Torque Adjustability | Adjustable |
Calibration Certificate Included | Yes, NIST |
Primary Scale Increments | 0.5 in-lb |
Secondary Scale Increments | 0.12 N-m |
Dual Scale | Yes |
Torque Limiting Mechanism | Click-Type |
Secondary Scale Range | 2.8 to 15.3 N-m |
Torque Setting | Adjustable |
Primary Scale Range | 20 to 150 in-lb |
Clockwise Accuracy | +/-3% |
Description
Micrometer Adjustable Torque Wrenches, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 2.8 N-m to 15.3 N-m, 20 to 150 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T20 42mm 1/4 Sq. Drive (2430T-T20)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- KRAFT TOOL Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle (CC804-01)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1501TPA-1W)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- Williams Micrometer Torque Wrenches