Shop All Micrometer Torque Wrenches
Williams
Micrometer Adj. Torque Wrenches, 15 1/2"L
Mfr # 752MFRMHW
Zoro # G008229653
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 15 1/2 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise and Counterclockwise
Product Information
- Brand Williams
- MFR # 752MFRMHW
- Zoro # G008229653
- UPC # 662459181961
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 1/2 in |
Details
Item | Micrometer Adjustable Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME, ISO 6789, NIST |
Dual Scale | Yes |
Torque Limiting Mechanism | Click-Type |
Torque Setting | Adjustable |
Extended Data Testing | Yes, NIST |
Primary Scale Increments | 0.5 ft-lb |
Secondary Scale Increments | 0.7 N-m |
Primary Scale Range | 5 to 75 ft-lb |
Torque Adjustability | Adjustable |
Head Movement | Ratcheting |
Clockwise Accuracy | +/-3% |
Calibration Certificate Included | Yes, NIST |
Weight | 2.5 lb |
Secondary Scale Range | 10.2 to 98.3 N-m |
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10.2 N-m to 98.3 N-m, 5 to 75 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WILLIAMS Single Set Torque Wrench, 5 1/4" L (1502TP-1W)
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (1002MFRPHW)
- GEARWRENCH 3/8" Drive Electronic Torque Wrench 10-100 ft/lbs (85076)
- Williams Torque Wrenches