Shop All Hex Keys
Williams
Metric L-Shape Hex Key, 5 mm Tip Size
Mfr # HK-5MM
Zoro # G7628516
product price: $0.97
/ea
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3-13/32"
- Finish Black Oxide
- Handle Length 1-1/8"
- Handle Type L-Shape
- SAE or Metric Metric
Product Information
Dimensions
Arm Length | 3-13/32" |
Handle Length | 1-1/8" |
Tip Size | 5 mm |
Arm-Length | 3-13/32" |
Handle-Length | 1-1/8" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | Metric |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,5mm,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/8 (C18450)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- MILWAUKEE TOOL 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9631)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YR93)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- Williams Hex Keys & Hex Key Sets