Shop All Hex Keys
Williams
Metric L-Shape Hex Key, 17 mm Tip Size
Mfr # HK-17MM
Zoro # G7613107
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6-3/4"
- Finish Black Oxide
- Handle Length 2-1/2"
- Handle Type L-Shape
- SAE or Metric Metric
Product Information
Dimensions
Arm Length | 6-3/4" |
Handle Length | 2-1/2" |
Tip Size | 17 mm |
Arm-Length | 6-3/4" |
Handle-Length | 2-1/2" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | Metric |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,17mm,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (J46132)
- Williams Hex Keys & Hex Key Sets