Shop All Tool Boxes
Williams
Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H
Mfr # TB-49
Zoro # G7148401
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Features Ruggedly Constructed For Long Life Ideal for Storing Socket Sets, Other Tools, and Small Parts Made From Cold-Rolled Steel
- Width 25 in
- Depth 8 in
Product Information
- Brand Williams
- MFR # TB-49
- Zoro # G7148401
- UPC # 662459310484
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 25 in |
Depth | 8 in |
Height | 4 in |
Details
Item | Metal Socket Set Tool Box |
Material | Steel |
Color | Blue |
Features | Ruggedly Constructed For Long Life Ideal for Storing Socket Sets, Other Tools, and Small Parts Made From Cold-Rolled Steel |
Gauge | 18 ga. |
Sub-Category | Williams |
System of Measurement | Inch |
Description
Toolbox,24 7/8x8 1/8 3 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- KETT TOOL Electric 14 Gauge Double Cut Shears KD-440 (KD-440)
- GREENLEE 124Avp Die-Rd (124AVP)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- Williams Tool Boxes