Shop All Socket Extensions
Williams
Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated
Mfr # 32025
Zoro # G6518998
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 10"
- Finish Chrome plated
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 32025
- Zoro # G6518998
- UPC # 662459338013
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 10" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Sub-Category | Williams |
Item | Locking Extension |
Number of Pieces | 1 |
Description
Locking Extension Bar,1/2 In. D,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- DRILL AMERICA 3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0750)
- KO-KEN Socket 8mm Nut Grip 55mm 3/8 Sq. Drive (3350M-8)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- WILLIAMS Locking Extension Bar 1/4" Dr, 18" L, 1 Pieces, Chrome plated (30027)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- KO-KEN Extension Bar 50mm Z-series 1/4 Sq. Drive (2760Z-50)
- Williams Socket Extensions