Shop All Socket Extensions
Williams
Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated
Mfr # BFE-8
Zoro # G6524309
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 8"
- Finish Chrome plated
- Number of Pieces 1
Product Information
- Brand Williams
- MFR # BFE-8
- Zoro # G6524309
- UPC # 662459210258
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 8" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Flexible Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Extension,3/8 In. D,Flexible,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set (4200-0260)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- ROCKWELL Oscillating Scraper Blade, 720 in H, HSS (RW8922)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- WILLIAMS Wobble Extension, 1/4 Inch Dr (JHWM-202)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- Williams Socket Extensions