Shop All Tool Boxes
Williams
Flat Top Tool Box, 6-1/2 in H x 19 in W x 6 in D
Mfr # JHWTB-6119B
Zoro # G908994941
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6 in
Product Information
- Brand Williams
- MFR # JHWTB-6119B
- Zoro # G908994941
- UPC # 662459185105
- Country of Origin United States
- Category Tool Boxes
Dimensions
Depth | 6 in |
Details
Item | Flat Top Tool Box |
Description
Williams Tool Box, Flat Top, 19 in Width, 6 in D, 6-1/2 in Height, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- GEARWRENCH 19mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86419)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- TRUPER 6LB 36 Axe Split Maul (TJ6AHC)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- DEWALT One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- Williams Tool Boxes