Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Extension, Top, 15 in. L
Mfr # 9301
Zoro # G9612434
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2209822, 2203821, 3003822, 3003821
- Mounting Type Top
- Length 15 in
- Finish Galvanized Steel
- Material Steel
Product Information
- Brand Williams Comfort Products
- MFR # 9301
- Zoro # G9612434
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 15 in |
Opening Depth | 9 in |
Opening Width | 9 in |
Overall Length | 15 in |
Vent Diameter | 9 in |
Flapper Length | 15 in |
Vent Size | 9 in |
Outer Diameter | 9 in |
Opening Height | 9 in |
Vent Length | 15 in |
Details
Item | Vent Extension |
For Use With | Mfr. No. 2209822, 2203821, 3003822, 3003821 |
Mounting Type | Top |
Finish | Galvanized Steel |
Material | Steel |
Vent Direction | Horizontal |
Vent Type | Sidewall Venting |
Compatible Mfr. Model Number | 2203821, 2209822, 3003821, 3003822 |
Product Type | Venting For Gas Heaters |
Compatible with Product Type | Wall Furnaces |
Pattern Angle | 90 Degrees |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK27, 36FK28, 36FK30, 36FK31, Compatible Mfr. Model Number 2203821, 2209822, 3003821, 3003822, Opening Height 9 in, Opening Width 9 in, Opening Depth 9 in, Mounting Type Top, Vent Direction Horizontal, Vent Length 15 in, Vent Diameter 9 in, Vent Size 9 in, Vent Type Sidewall Venting, Flapper Length 15 in, Material Steel, Outer Diameter 9 in, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Lh33Wp003 Ignitor Module (LH33WP003)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- HONEYWELL Hz432 Multi Stage 3H-2C Truezone (HZ432)
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- Williams Comfort Products Gas Heaters & Accessories