Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Enclosure, Top, 12 in. L
Mfr # 9812
Zoro # G9612495
original price:
$66.55
10% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Top
- Finish Galvanized Steel
- Length 12 in
- Vent Length 12 in
Product Information
- Brand Williams Comfort Products
- MFR # 9812
- Zoro # G9612495
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 12 in |
Vent Length | 12 in |
Flapper Length | 12 in |
Overall Length | 12 in |
Details
Item | Vent Enclosure |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Top |
Finish | Galvanized Steel |
Material | Steel |
Vent Type | Vent Enclosure |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Product Type | Venting For Gas Heaters |
Vent Direction | Vertical |
Compatible with Product Type | Wall Furnaces |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632, Mounting Type Top, Vent Direction Vertical, Vent Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 35psi Open, 60psi Close (RHS-3560)
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15 in. L (9301)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- THERNLUND 950-0014 Non Adjustable Timer / (950-0014)
- Williams Comfort Products Gas Heaters & Accessories