Shop All Gas Wall Furnaces
Williams Comfort Products
Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection
Mfr # 2203821
Zoro # G9612924
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Type Direct Vent
- Gas Type LP
- BtuH Input 22,000
- BtuH Output 16,462
Product Information
- Brand Williams Comfort Products
- MFR # 2203821
- Zoro # G9612924
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 28 in |
Width | 32 1/8 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Depth | 10 1/4 in |
Wall Opening Width | 9 1/4 in |
Overall Width | 32 1/8 in |
Overall Height | 28 in |
Overall Dimensions - H x W x D | 28 in x 32 1/8 in x 10 1/4 in |
Minimum Cylinder Size | 100 lb |
Overall Depth | 10 1/4 in |
Description
Vent Type Direct Vent, Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 22,000 BtuH, Heating Capacity Output 16,462 BtuH, Heating Area 550 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 28 in, Overall Width 32 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 450 mV, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DPDT Relay, 120Vac, 15 Amp (3TX7114-5DF13C)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FB17.25X29.25A_4)
- NU-CALGON Filter, Cold Water, 25 Gallon (4612-W3)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 65k BTU (6508632)
- Williams Comfort Products Gas Wall Furnaces