Shop All Air Vent Covers & Floor Registers
Williams Comfort Products
Register Kit, Powder Coated, Metal
Mfr # 6901
Zoro # G9612592
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Metal
- For Use With Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A
- Overall Depth 5 in
- Compatible Mfr. Model Number 2509621A, 2509622A, 3509621A, 3509622A, 5009621A, 5009622A
Product Information
- Brand Williams Comfort Products
- MFR # 6901
- Zoro # G9612592
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Overall Depth | 5 in |
Overall Height | 16 in |
Overall Dimensions - H x W x D | 16 in x 11 in x 5 in |
Overall Width | 11 in |
Details
Item | Register Kit |
Grille/Register Item | Register Kit |
Finish | Powder Coated |
Material | Metal |
For Use With | Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A |
Compatible Mfr. Model Number | 2509621A, 2509622A, 3509621A, 3509622A, 5009621A, 5009622A |
Product Type | Assembly Components |
Standards | CSA, NFPA |
Component Type | Heat Reflector "U" |
Description
Product Type Assembly Components, Compatible Grainger Part Number 36FK04, 36FK05, 36FK06, 36FK07, 36FK08, 36FK09, Compatible Mfr. Model Number 2509621A, 2509622A, 3509621A, 3509622A, 5009621A, 5009622A, Component Type Heat Reflector In.U In., Overall Height 16 in, Overall Width 11 in, Overall Depth 5 in, Mounting Type Rear, Material Metal, Standards CSA, NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, 13.5, White (6704)
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, White (6703)
- WILLIAMS COMFORT PRODUCTS 11" x 12" Rear Outlet Register, Motorized, Surface (6920)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12D)
- GREYSTONE Floor Register 10X6"Brn (C150MB 06X10)
- PROSOURCE Grill Return Air 12X6In Wht (1RA1206)
- ZORO SELECT Sidewall/Ceiling Register, 13.75 X 13.75, White, Aluminum (4MJL1)
- Williams Comfort Products Air Vent Covers & Floor Registers