Shop All Vented Gas Heater Accessories
Williams Comfort Products
Outlet Register, Rear, Powder Coat, 1 in. L
Mfr # 6802
Zoro # G9612531
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Rear
- Includes 1 in Boot, Damper
- Finish Powder Coated
- Length 1 in
Product Information
- Brand Williams Comfort Products
- MFR # 6802
- Zoro # G9612531
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 1 in |
Overall Depth | 5 in |
Overall Dimensions - H x W x D | 16 in x 11 in x 5 in |
Overall Width | 11 in |
Overall Height | 16 in |
Details
Item | Outlet Register |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Rear |
Includes | 1 in Boot, Damper |
Finish | Powder Coated |
Standards | CSA, NFPA |
Component Type | Heat Reflector "U" |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Product Type | Assembly Components |
Material | Metal |
Description
Product Type Assembly Components, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632, Component Type Heat Reflector In.U In., Overall Height 16 in, Overall Width 11 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (99110916)
- ARMSTRONG PUMPS Sediment Filter Cartridge (975000-303)
- MR. HEATER Adaptr Lp 1"F Toss1/4Mpt (F273754)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3311-1)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- THERNLUND Vh1-8 Vent Hood With 8" (VH1-8)
- Williams Comfort Products Heaters & Furnaces