Shop All Gas Wall Furnaces
Williams Comfort Products
Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection
Mfr # 5001521A
Zoro # G9612802
original price:
$1,587.99
18% off
new price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type LP
- BtuH Input 50,000
- BtuH Output 34,500
- Ignition Type Matchless Piezo
Product Information
- Brand Williams Comfort Products
- MFR # 5001521A
- Zoro # G9612802
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 32 7/8 in |
Width | 30 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, 1 yr All Other Parts |
Depth | 16 in |
Overall Width | 30 in |
Overall Height | 32 7/8 in |
Overall Depth | 16 in |
Connection Size | 1/2 in |
Vent Diameter | 4 in |
Overall Dimensions - H x W x D | 32 7/8 in x 30 in x 16 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 34,500 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 32 7/8 in, Overall Width 30 in, Overall Depth 16 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 22 3/4 in, Heating Area 1,250 sq ft, Heating Method Gravity Convection, Housing Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt2223 1/2" Npt. 2-Way (VT2223)
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-8R)
- WHITE-RODGERS 24A34-1 Electric Heat (24A34-1)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5001522A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5002522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007732)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- Williams Comfort Products Heaters & Furnaces