Shop All Vented Gas Heater Accessories
Williams Comfort Products
Cap Guard, Surface, Galvanized Steel
Mfr # 9308
Zoro # G9612565
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003822, 3003821
- Mounting Type Surface
- Finish Galvanized Steel
- Standards CSA, NFPA
- Overall Width 15 in
Product Information
- Brand Williams Comfort Products
- MFR # 9308
- Zoro # G9612565
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Width | 15 in |
Overall Dimensions - H x W x D | 15 in x 15 in x 11 in |
Overall Depth | 11 in |
Overall Height | 15 in |
Details
Item | Cap Guard |
For Use With | Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003822, 3003821 |
Mounting Type | Surface |
Finish | Galvanized Steel |
Standards | CSA, NFPA |
Component Type | Heat Reflector "U" |
Product Type | Assembly Components |
Compatible Mfr. Model Number | 1403821, 1409822, 2203821, 2209822, 3003821, 3003822 |
Material | Metal |
Description
Product Type Assembly Components, Compatible Grainger Part Number 36FK28, 36FK29, 36FK30, 36FK31, Compatible Mfr. Model Number 1403821, 1409822, 2203821, 2209822, 3003821, 3003822, Component Type Heat Reflector In.U In., Overall Height 15 in, Overall Width 15 in, Overall Depth 11 in, Mounting Type Surface, Material Metal, Standards CSA, NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF34)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 12 in. L (9812)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15 in. L (9301)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- MARADYNE Defrost Chute, 7.25"x1", 2-1/2" Hose End (2454)
- Williams Comfort Products Vented Gas Heater Accessories