Shop All Micrometer Torque Wrenches
Williams
Comfort Grip Micrometer, 41 3/16" L
Mfr # 6004MFRPHW
Zoro # G708229984
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 3/16 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound, Newton-Meter
Product Information
- Brand Williams
- MFR # 6004MFRPHW
- Zoro # G708229984
- UPC # 662459182128
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 3/16 in |
Details
Item | Comfort Grip Micrometer |
Head Type | Standard |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | NIST |
Torque Setting | Adjustable |
Head Movement | Ratcheting |
Secondary Scale Range | 169 to 779 N-m |
Extended Data Testing | Yes, NIST |
Dual Scale | Yes |
Primary Scale Increments | 5 ft-lb |
Clockwise Accuracy | +/-3% |
Secondary Scale Increments | 6.8 N-m |
Calibration Certificate Included | Yes, NIST |
Torque Adjustability | Adjustable |
Torque Limiting Mechanism | Click-Type |
Primary Scale Range | 100 to 600 ft-lb |
Description
Comfort Grip Micrometer, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 100 to 600 ft-lb, 169 N-m to 779 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4917MCF)
- WILLIAMS BA-4La Long L Socket Driver Bit, 3/8 in, 1/8 in (BA-4LA)
- APEX TOOL GROUP 3/4" Square Drive, 21mm Metric Socket, 6 Points (21MM17)
- GWS TOOL GROUP 101028 End Mill (101028)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- WILLIAMS Comfort Grip Micrometer, 9 3/4" L (1501MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- FOWLER XTRA-MIC PLUS 0-1"/0-25mm Electronic Micrometer (548800010)
- Williams Micrometer Torque Wrenches