Shop All Locking Pliers
Williams
9 in Long Locking Plier
Mfr # 23310
Zoro # G7163838
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 9"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Long Nose
- Wire Cutter Yes
Product Information
- Brand Williams
- MFR # 23310
- Zoro # G7163838
- UPC # 662459233103
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Jaw Release Lever | One Hand Operation |
Plier Item | Long Nose with Wire Cutter Locking Pliers |
Plier Jaw Style | Long Nose |
Wire Cutter | Yes |
Item | Long Locking Pliers,w/Cutter,9" |
Sub-Category | Williams |
Description
If you are looking for a pair of locking pliers, the Williams 23310 Long Locking Pliers, w/Cutter, 9" is the tool to have on hand. The convenient one-hand release lever allows you to quickly open and close the jaws. This long nose with wire cutter locking plier has heavy duty jaw surfaces that provide extra gripping power. The plier has a convenient one-hand operation which lets you easily adjust and release your grip with just one hand. It features a 9" overall length and comes with a wire cutter. If you are looking for durable tools that will last, the Williams 23310 Long Locking Pliers, w/Cutter, 9" is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- DIABLO 1-1/4 in. W Bi-Metal Oscillating Blade Metal (DOU125BF10)
- HAKKO/CHP Very Fine Point Tweezer, Bent Tips, 115mm (7-SA)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- WILLIAMS Locking Plier, 11 Inch OAL, Clamp, 2 1/4 Inch Depth (JHW23321)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- Williams Pliers