Shop All Socket Sets
Williams
7/8" Drive Hex Socket Set
Mfr # WSM-7HBA
Zoro # G7165168
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/32",1/8",9/64",5/32",3/16",7/32",1/4"
- Drive Size 7/8"
- Includes (7) 1/4" Drive Ball Tip Hex Bit Sockets
- Socket Type Ball Tip Hex Bit
- SAE or Metric SAE
Product Information
- Brand Williams
- MFR # WSM-7HBA
- Zoro # G7165168
- UPC # 662459320001
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/32",1/8",9/64",5/32",3/16",7/32",1/4" |
Drive Size | 7/8" |
Overall Length | 1-1/2" |
Details
Includes | (7) 1/4" Drive Ball Tip Hex Bit Sockets |
Socket Type | Ball Tip Hex Bit |
SAE or Metric | SAE |
Item | Socket Set,1/4" D,Ball Hex,,7pcs. |
Number of Points | 6 |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket Set,1/4 In. D,Ball Hex,,7pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Wheel Nut Sockets with Insert, Metric, 5 pcs (007200645)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- DRILL AMERICA 7/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/16)
- QUALTOOL Extension, 1/4" Hex Drv to 1/2" Sqr Male (250SH 1/2-2B)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- Williams Socket Sets