Shop All Locking Pliers
Williams
7 in Straight Jaw Locking Plier
Mfr # 23304
Zoro # G7049169
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 7"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 23304
- Zoro # G7049169
- UPC # 662459233042
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Plier Item | Straight Jaw Locking Pliers |
Sub-Category | Williams |
Item | Straight Locking Pliers,7" |
Description
Straight Locking Pliers,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF22PH1B10)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- WILLIAMS 9 in Long Locking Plier (23310)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- Williams Locking Pliers