Shop All Locking Pliers
Williams
7 in Curved Jaw Locking Plier
Mfr # 23302
Zoro # G7156095
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 7"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Curved Jaw
- Wire Cutter Yes
Product Information
- Brand Williams
- MFR # 23302
- Zoro # G7156095
- UPC # 662459233028
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Jaw Release Lever | One Hand Operation |
Plier Item | Curved Jaw Locking Pliers with Cutter |
Plier Jaw Style | Curved Jaw |
Wire Cutter | Yes |
Sub-Category | Williams |
Item | Curved-Jaw Locking Plier,w/Cutter,7" |
Description
Curved-Jaw Locking Plier,w/Cutter,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- LYNDEX-NIKKEN Collet, 5C, 19/32in (500-038)
- GENERAL TOOLS Knife Hobby Set 18 Piece (95618)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS 6 in Long Locking Plier (23309)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- Williams Pliers